!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS, SZ 10.5, MICROFIBRE/CAMBRELLE, BLK, 8 IN H, CSA, WATERPROOF, WIDE WIDTH

WORK BOOTS, SZ 10.5, MICROFIBRE/CAMBRELLE, BLK, 8 IN H, CSA, WATERPROOF, WIDE WIDTH

STC

WORK BOOTS, SZ 10.5, MICROFIBRE/CAMBRELLE, BLK, 8 IN H, CSA, WATERPROOF, WIDE WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, SZ 10.5, MICROFIBRE/CAMBRELLE, BLK, 8 IN H, CSA, WATERPROOF, WIDE WIDTH

WORK BOOTS, SZ 10.5, MICROFIBRE/CAMBRELLE, BLK, 8 IN H, CSA, WATERPROOF, WIDE WIDTH

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.80 / pair

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO22231-105
  • Mfr. Model # 22231-105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

These black, size 10.5 work boots are made of microfibre with a Cambrelle liner. They are waterproof, chemical-resistant, and anti-slip and meet CSA standards. The boots with Thinsulate insulation have a composite toe protector, puncture-resistant insole, wide width, Vibram outsole, 90 degree heel, padded tongue, and eight-inch height.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR)
  • ColourBlack
  • Non Metallic UpperYes
  • Oil Resisting SoleYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • Manufacturers Suggested Sole Slip RatingBest
  • WaterproofYes
  • Midsole MaterialFibre Board
  • Outsole MaterialRubber
  • Shank MaterialComposite
  • Wide Toe CapYes
  • Chain Saw Cut ResistantNo
  • Footwear Shank TypeFiberglass
  • Heel StyleDefined
  • Predominant Footwear ColourBlack
  • Slip ResistantYes
  • StandardsCSA Omega
  • Upper Boot MaterialMicrofiber
  • Waterproof TypeSeam Sealed
  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Conductive No
  • Size 10.5
  • Insulated Yes
  • Metal Chip Resisting Sole Yes
  • Liner Material Cambrelle
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Microfiber
  • Footwear Closure Type Laces
  • Heel Height 3/4 in
  • Height 8 in
  • Resists Abrasion, Manure, Oil, Slip
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1.00
  • Toe Type Composite
  • Upper Material Description Chemtech Waterproof Microfiber Upper
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list