!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOT, ANTI-SLIP/WATERPROOF/METAL-FREE, CSA GRADE 1, SZ 10.5, BALLISTIC NYLON

MEN'S BOOT, ANTI-SLIP/WATERPROOF/METAL-FREE, CSA GRADE 1, SZ 10.5, BALLISTIC NYLON

STC

MEN'S BOOT, ANTI-SLIP/WATERPROOF/METAL-FREE, CSA GRADE 1, SZ 10.5, BALLISTIC NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOT, ANTI-SLIP/WATERPROOF/METAL-FREE, CSA GRADE 1, SZ 10.5, BALLISTIC NYLON

MEN'S BOOT, ANTI-SLIP/WATERPROOF/METAL-FREE, CSA GRADE 1, SZ 10.5, BALLISTIC NYLON

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.01 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO21994-105
  • Mfr. Model # 21994-105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

These work boots are waterproof, anti-slip, puncture-resistant, and oil-resistant. Made in size 10.5, these ballistic nylon material work boots are metal-free, meeting CSA grade 1 standards.

Technical Specs

  • ItemWork Boots
  • ColourBlack
  • Non Metallic UpperYes
  • Completely Non MetallicYes
  • ConductiveNo
  • Size10.5
  • InsulatedYes
  • Metal Chip Resisting SoleNo
  • Liner MaterialCambrelle
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Wide Toe CapYes
  • Footwear Closure TypeLaces
  • Footwear Shank TypeFiberglass
  • Heel Height1/2 in
  • Height8 in
  • ResistsOil, Puncture, Slip
  • Slip-Resistance Rating (SATRA Test Values)Dairy Tile (Dry): 0.79
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Manufacturers Suggested Sole Slip Rating Better
  • Waterproof Yes
  • Midsole Material Fibre Board
  • Outsole Material Vibram Rubber
  • Toe Shape Round
  • Chain Saw Cut Resistant No
  • Footwear Construction Type Direct Injected
  • Footwear Style Work Boot
  • Heel Style Defined
  • Predominant Footwear Colour Black
  • Slip Resistant Yes
  • Standards CSA grade 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list