!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS,MALE,BLACK,LEATHER,SIZE 13,PR

WORK BOOTS,MALE,BLACK,LEATHER,SIZE 13,PR

STC

WORK BOOTS,MALE,BLACK,LEATHER,SIZE 13,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS,MALE,BLACK,LEATHER,SIZE 13,PR

WORK BOOTS,MALE,BLACK,LEATHER,SIZE 13,PR

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $586.39 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REIS29093-11-13.0
  • Mfr. Model # S29093-11-13.0
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • ItemWork Boots
  • ColourBlack
  • Non Metallic UpperNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • InsulatedNo
  • Metal Chip Resisting SoleNo
  • For Outdoor TractionYes
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Toe ShapeRound
  • Upper MaterialFull Leather Grain
  • Chain Saw Cut ResistantNo
  • Footwear Closure TypeFront Lace
  • Footwear Shank TypeComposite
  • Footwear StyleMiner
  • Heel HeightNot Applicable
  • Height14
  • Metatarsal Guard StyleInternal
  • SATRA Rating- Forefoot Slip on Quarry TileDry: 1.02, Wet : 0.63, Frosted Ice : 0.33
  • Slip ResistantYes
  • StandardsCSA Z195 Grade 1 MET
  • Upper Boot MaterialFull Grain Leather
  • Upper Material DescriptionFull-Grain, Water-Resistant Leather
  • Metatarsal Guard Internal
  • Gender Male
  • Non-Marking Sole No
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 13
  • Style Number S29093-11
  • Manufacturers Suggested Sole Slip Rating Best
  • Waterproof Yes
  • Liner Material Mesh Lining
  • Outsole Material Rubber
  • Shank Material Composite
  • Wide Toe Cap Yes
  • Boot Height 14 in
  • CSA Footwear Standard CSA Z195-14, Green Triangle, CSA Z195-14, Orange Omega, CSA Z195-14, Metatarsal Protection
  • Footwear Construction Type Cemented
  • Footwear Sole Pattern Lug Sole
  • Footwear Width W
  • Heel Style 90 degree
  • Laces Colour Black
  • Predominant Footwear Colour Black
  • SATRA Rating- Heel Slip on Quarry Tile Dry: 1.04, Wet : 0.65, Frosted Ice : 0.36
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry):1.04/0.79, Dairy Tile (Wet):0.65/0.63, Dairy Oily (Wet):0.36/0.33
  • Toe Type Composite
  • Upper Colour Black
  • Waterproof Type Waterproof Breathable Membrane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list