!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX WORK BOOTS, SIZE 8, PVC/BAY-LOC, BLACK, 14 IN H, PLAIN TOE, D WIDTH, WATERPROOF

UNISEX WORK BOOTS, SIZE 8, PVC/BAY-LOC, BLACK, 14 IN H, PLAIN TOE, D WIDTH, WATERPROOF

DUNLOP

UNISEX WORK BOOTS, SIZE 8, PVC/BAY-LOC, BLACK, 14 IN H, PLAIN TOE, D WIDTH, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX WORK BOOTS, SIZE 8, PVC/BAY-LOC, BLACK, 14 IN H, PLAIN TOE, D WIDTH, WATERPROOF

UNISEX WORK BOOTS, SIZE 8, PVC/BAY-LOC, BLACK, 14 IN H, PLAIN TOE, D WIDTH, WATERPROOF

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG470P59
  • Mfr. Model # 8677533
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

These Chesapeake black, unisex size 8 work boots are made of PVC and have an energy-absorbing Bay-Loc outsole with channels to repel water. They are oil-resistant, flexible, and waterproof. The boots with Safety-Loc sole pattern have a 14-inch height with cut-down bands, removable grey insole, defined heel, plain toe, and D width.

Technical Specs

  • ItemRubber Boot
  • Toe TypePlain
  • GenderUnisex
  • Footwear MaterialPVC
  • Midsole ConstructionFlexible
  • InsulatedNo
  • Boot Height AdjustmentAdjustable Height with Cut-Down Bands
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Heel StyleDefined
  • WaterproofYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • Style Number86775
  • Predominant Footwear ColourBlack
  • Footwear ShankNo
  • Insulation TypeNone
  • Outsole MaterialPVC
  • Toe ShapeRound
  • Shoe Style Knee
  • Footwear Application Agriculture
  • Size 8
  • Footwear Sole Pattern Bay-Loc
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Insole Colour Grey
  • Boot Height 14 in
  • Footwear Closure Pull-On
  • Footwear Width D
  • Colour Black
  • For Outdoor Traction Yes
  • Midsole Material PVC
  • Resists Water
  • Upper Material PVC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list