!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOT,TAN,8 SIZE,ANTI-SLIP,PR

WORK BOOT,TAN,8 SIZE,ANTI-SLIP,PR

BIG BILL

WORK BOOT,TAN,8 SIZE,ANTI-SLIP,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOT,TAN,8 SIZE,ANTI-SLIP,PR

WORK BOOT,TAN,8 SIZE,ANTI-SLIP,PR

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIBB5010WRTAN8
  • Mfr. Model # BB5010W-R-TAN-8
  • UNSPSC # 53111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemWork Boot
  • ASTM Standards MetASTM F2413-18 M/I/C, Compression (C/75), Electrical Hazard (EH), Impact (I/75
  • GenderWomen's
  • Oil Resisting SoleYes
  • Size8
  • Manufacturers Suggested Sole Slip RatingNot Rated
  • WaterproofNo
  • Outsole MaterialFlexible and Lightweight PU Rubber
  • Wide Toe CapNo
  • Boot Height8 in
  • CSA Footwear StandardCSA Z195-14 Grade 1
  • Footwear Sole PatternAnti-Slip
  • Heat ResistantNo
  • Laces ColourBlack
  • ResistsOils, Petrol
  • Slip ResistantYes
  • Toe TypeSteel
  • Upper ColourTan
  • Metatarsal Guard No
  • Colour Tan
  • Non-Marking Sole Yes
  • Electrical Hazard Rated Yes
  • Style Number BB5010W
  • Metal Chip Resisting Sole No
  • For Outdoor Traction Yes
  • Toe Shape Round
  • Upper Material Nubuck Full Grain Leather
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Front Lace
  • Footwear Style 8 in Work Boot
  • Height 8 in
  • Predominant Footwear Colour Tan
  • Safety Criteria ASTM F2413-18 I/75,
  • Standards ASTM F2413-18 I/75
  • Upper Boot Material Nubuck Leather
  • Waterproof Type None
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories