!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOT,MEN,9 1/2 SZ,BLACK,PR

WORK BOOT,MEN,9 1/2 SZ,BLACK,PR

TERRA

WORK BOOT,MEN,9 1/2 SZ,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOT,MEN,9 1/2 SZ,BLACK,PR

WORK BOOT,MEN,9 1/2 SZ,BLACK,PR

TERRA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TER4NPZBG95
  • Mfr. Model # 4NPZBG
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Technical Specs

  • ItemWork Boot
  • ASTM Standards MetASTM F2413
  • ColourBlack
  • Non Metallic UpperYes
  • Oil Resisting SoleYes
  • Puncture Resistant InsoleYes
  • Static DissipativeYes
  • InsulatedNo
  • WaterproofNo
  • Liner MaterialCleanfeet(R)
  • Ninety Degree HeelNo
  • Removable InsoleYes
  • Wide Toe CapYes
  • Chain Saw Cut ResistantNo
  • Footwear Closure TypeLaces
  • Heat ResistantYes
  • Heel StyleFlat
  • Slip ResistantYes
  • StandardsCSA Grade 1
  • Upper Boot MaterialLeather
  • Upper Material DescriptionNubuck Leather
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Completely Non Metallic Yes
  • Electrical Hazard Rated No
  • Size 9.5
  • Style Number 4NPZBG
  • Manufacturers Suggested Sole Slip Rating Better
  • For Outdoor Traction Yes
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Toe Shape Round
  • Upper Material Leather
  • CSA Footwear Standard CSA Z195-14 Grade 1
  • Footwear Style Athletic
  • Heel Height Less Than 1/2 in
  • Safety Criteria Metal Free, Slip Resistant, Puncture Resistant, Static Dissipative, Oil Resistant
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.77
  • Toe Type Composite
  • Upper Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list