!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX WORK BOOTS, SZ 6, RUBBER/STEEL TOE, BL/GREY, NON-CSA, 15 IN HEIGHT, WATERPROOF

UNISEX WORK BOOTS, SZ 6, RUBBER/STEEL TOE, BL/GREY, NON-CSA, 15 IN HEIGHT, WATERPROOF

BAFFIN

UNISEX WORK BOOTS, SZ 6, RUBBER/STEEL TOE, BL/GREY, NON-CSA, 15 IN HEIGHT, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX WORK BOOTS, SZ 6, RUBBER/STEEL TOE, BL/GREY, NON-CSA, 15 IN HEIGHT, WATERPROOF

UNISEX WORK BOOTS, SZ 6, RUBBER/STEEL TOE, BL/GREY, NON-CSA, 15 IN HEIGHT, WATERPROOF

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.63 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMDLICOM002BBH006
  • Mfr. Model # LICOM002BBH006
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

These blue/grey, unisex size 6 work boots are made of rubber. They are waterproof, oil-resistant, and acid-resistant. The non-CSA boots have a steel toes, slip-resistant sole, 15-inch height, M width, anti-fatigue midsole for shock absorption/rebound, and Grip 360 slip-resistant outsole.

Technical Specs

  • ItemWork Boot
  • Toe TypeSteel
  • Size6
  • InsulatedNo
  • WaterproofYes
  • StandardsNone
  • Predominant Footwear ColourBlue
  • For Outdoor TractionYes
  • Midsole MaterialN/A
  • ResistsCleaning Agents, Chemicals, Oils, Slips
  • Toe ShapeRound
  • Shoe Style Knee with Cut-Off Bands
  • Gender Unisex
  • Footwear Sole Pattern Slip Resistant
  • Metatarsal Guard None
  • Boot Height 15 in
  • Footwear Width AAA
  • Colour Blue, Grey
  • Insulation Type None
  • Outsole Material Polyurethane, PVC
  • Shank Material None
  • Upper Material Polyurethane, PVC
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list