!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BELT RIG CONTRACTOR

WORK BELT RIG CONTRACTOR

MILWAUKEE

WORK BELT RIG CONTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BELT RIG CONTRACTOR

WORK BELT RIG CONTRACTOR

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8120
  • Mfr. Model # 48-22-8120
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 286
  • Shipping Weight 5.4 lbs

Technical Specs

  • ItemElectricians Work Pouch
  • Belt ColourBlack
  • Belt TypePadded Breathable
  • Buckle FinishBright
  • ColourBlack, Red
  • FeaturesRiveted Seams, Integrated Carry Handles, Stable Base - Allows Pouch to Stand Upright on Flat Surfaces
  • Includes SuspendersYes
  • Maximum Waist Size53 in
  • Number of Pockets24
  • Number of Pouches2
  • Overall Length8 1/5 in
  • PaddedYes
  • Pouch ColourRed
  • Primary ApplicationGeneral Purpose
  • Suspender Cell Phone HolderYes
  • Tool Holder Type(1) Hammer Loop, (2) Work Pouch
  • Belt Adjustment Type Buckle
  • Belt Material Nylon
  • Belt Width 3 in
  • Belt Buckle Type Roller Buckle
  • Compatible with Product Type Hand Tools and Accessories, Power Tools
  • Includes Belt Yes
  • Material 1680D Ballistic Nylon
  • Minimum Waist Size 30 in
  • Number of Pouch Outside Pockets 24
  • Number of Suspender Pockets 24
  • Overall Width 56 in
  • Pouch Carrying Handles Yes
  • Pouch Material Nylon
  • Removable Pouches Yes
  • Suspender Colour Black
  • Waist Size 30" to 53"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list