!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOODWORKING VISE, LIGHT-DUTY, UNCOVERED, 10½ IN JAW FACE W, 12 IN MAX JAW OPENING, IRON

WOODWORKING VISE, LIGHT-DUTY, UNCOVERED, 10½ IN JAW FACE W, 12 IN MAX JAW OPENING, IRON

WESTWARD

WOODWORKING VISE, LIGHT-DUTY, UNCOVERED, 10½ IN JAW FACE W, 12 IN MAX JAW OPENING, IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOODWORKING VISE, LIGHT-DUTY, UNCOVERED, 10½ IN JAW FACE W, 12 IN MAX JAW OPENING, IRON

WOODWORKING VISE, LIGHT-DUTY, UNCOVERED, 10½ IN JAW FACE W, 12 IN MAX JAW OPENING, IRON

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $581.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW10D724
  • Mfr. Model # 10D724
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

This woodworking vise has a width of 8 inch, a height of 10½ inch, and a length of 23 13/16 inch. It features designed for woodworking applications.

Technical Specs

  • ItemWoodworking Vise
  • Spindle TypeUncovered
  • Jaw Opening - Maximum12 in
  • Jaw Face TypeSmooth
  • Includes Pipe JawPipe Jaw Not Included
  • Base MaterialDuctile Iron
  • FeaturesDesigned for Woodworking Applications
  • Jaw MaterialIron
  • Number of Lock Down Bolts0
  • Overall Height10 1/2 in
  • Overall Width8 in
  • ReversibleNot Reversible
  • Body Tensile Strength 20,000 psi
  • Jaw Face Width 10 1/2 in
  • Throat Depth 4 in
  • Jaw Pad Material Iron
  • High-Visibility Not High-Visibility
  • Base Type Stationary
  • Jaw Attachment Type Replaceable
  • Mounting Hole Diameter 1/2 in
  • Number of Mounting Holes 2
  • Overall Length 23 13/16 in
  • Quick-Acting Quick-Acting
  • Vise Type Woodworking Vise
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list