!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOODWORKING VISE, LIGHT-DUTY, COVERED, 10 IN JAW FACE W, 13 IN MAX JAW OPENING, SERRATED

WOODWORKING VISE, LIGHT-DUTY, COVERED, 10 IN JAW FACE W, 13 IN MAX JAW OPENING, SERRATED

WILTON

WOODWORKING VISE, LIGHT-DUTY, COVERED, 10 IN JAW FACE W, 13 IN MAX JAW OPENING, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOODWORKING VISE, LIGHT-DUTY, COVERED, 10 IN JAW FACE W, 13 IN MAX JAW OPENING, SERRATED

WOODWORKING VISE, LIGHT-DUTY, COVERED, 10 IN JAW FACE W, 13 IN MAX JAW OPENING, SERRATED

WILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $765.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41D418
  • Mfr. Model # 79A
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.2 lbs

Technical Specs

  • ItemWoodworking Vise
  • Spindle TypeCovered
  • Jaw Opening - Maximum13 in
  • Jaw Face TypeSerrated
  • Includes Pipe JawPipe Jaw Included
  • High-VisibilityNot High-Visibility
  • Base Tensile Strength30,000 psi
  • Body MaterialCast Iron
  • Jaw Attachment TypeReplaceable
  • Material ProcessCast
  • Number of Mounting Holes2
  • Overall Length22 1/2 in
  • Quick-ActingQuick-Acting
  • Vise TypeWoodworking Vise
  • Body Tensile Strength 30,000 psi
  • Jaw Face Width 10 in
  • Throat Depth 4 in
  • Jaw Pad Material Iron, Wood
  • Includes Rotating Head Rotating Head Not Included
  • Base Material Iron
  • Base Type Stationary
  • Features Front Jaw Moves Vertically 9/16 in to Act as a Full Width Dog, Front Jaw Pivots 12 Degrees to Accommodate Irregularly Shaped Pieces, Rapid-Release Action, Self-Centering Jaw
  • Jaw Material Iron
  • Number of Lock Down Bolts 2
  • Overall Height 8 in
  • Overall Width 11 1/2 in
  • Reversible Not Reversible
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list