!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOODWORKING DUTY MOTOR, CAPACITOR START/RUN, 3 HP, 3,450 NAMEPLATE RPM, 230 V AC

WOODWORKING DUTY MOTOR, CAPACITOR START/RUN, 3 HP, 3,450 NAMEPLATE RPM, 230 V AC

MARATHON MOTORS

WOODWORKING DUTY MOTOR, CAPACITOR START/RUN, 3 HP, 3,450 NAMEPLATE RPM, 230 V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOODWORKING DUTY MOTOR, CAPACITOR START/RUN, 3 HP, 3,450 NAMEPLATE RPM, 230 V AC

WOODWORKING DUTY MOTOR, CAPACITOR START/RUN, 3 HP, 3,450 NAMEPLATE RPM, 230 V AC

MARATHON MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,929.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG773N44
  • Mfr. Model # 12082400
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • ItemPower Tool Motor
  • Motor Sub ApplicationWoodworking
  • Motor DesignCapacitor-Start/Run
  • Nameplate RPM3,450 RPM
  • Voltage230V AC
  • Frame145TC
  • Usable @ 200VNot Usable at 200V
  • Motor Service Factor1
  • Ins. ClassF
  • Duty CycleContinuous
  • Motor Enclosure DesignTotally Enclosed Fan Cooled
  • Motor Mounting PositionHorizontal
  • Number of Shafts1
  • Shaft Length2 1/4 in
  • Conduit Box PositionF1
  • Motor BearingsBall
  • Length Less Shaft12 3/16 in
  • On/Off SwitchOn/Off Switch Not Included
  • StandardsCSA Certified, UL
  • Manufacturers Warranty Length1 yr
  • Motor Application Power Tool
  • Phase Single
  • HP 3 hp
  • No. of Speeds 1
  • Full Load Amps 13.0 A
  • Usable @ 208V Not Usable at 208V
  • Hz 60 Hz
  • Motor Thermal Protection Manual
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type C-Face
  • Motor Frame Material Steel
  • Shaft Dia. 7/8 in
  • Motor Shaft Design Keyed
  • Conduit Box Location Exterior
  • Overall Length 14 7/8 in
  • Weight 56 lb
  • Nominal Efficiency 0.815
  • Includes Key 3/16 x 3/16 x 1.38
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list