!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL PLATE, TOGGLE SWITCH/BLANK COMBO, STAINLESS STEEL/SILVER, 0 OUTLET OPENINGS, 1 SWITCH OPENING

WALL PLATE, TOGGLE SWITCH/BLANK COMBO, STAINLESS STEEL/SILVER, 0 OUTLET OPENINGS, 1 SWITCH OPENING

HUBBELL WIRING DEVICE-KELLEMS

WALL PLATE, TOGGLE SWITCH/BLANK COMBO, STAINLESS STEEL/SILVER, 0 OUTLET OPENINGS, 1 SWITCH OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL PLATE, TOGGLE SWITCH/BLANK COMBO, STAINLESS STEEL/SILVER, 0 OUTLET OPENINGS, 1 SWITCH OPENING

WALL PLATE, TOGGLE SWITCH/BLANK COMBO, STAINLESS STEEL/SILVER, 0 OUTLET OPENINGS, 1 SWITCH OPENING

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.21 / EACH

EHC: EHC :
Min Qty 7 = $295.47

Compliance and Restrictions

  • None

This product must be purchased in quantities of 7 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSS113
  • Mfr. Model # SS113
  • UNSPSC # 39121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This toggle switch/blank wall plate has the following resistance properties: chemical resistant, plus it measures 0.1 inch H. This toggle switch/blank wall plate meets the standards for UL. It is made of stainless steel with a brushed finish, and is silver-coloured.

Technical Specs

  • ItemToggle Switch/Blank Wall Plate
  • MaterialStainless Steel
  • Plate SizeStandard
  • Combination TypeBlank/Toggle
  • For Switch TypeToggle
  • Number of Switch Openings1
  • Overall Height0.1 in
  • Wall Plate TypeCombination
  • Colour Silver
  • Number of Gangs 2
  • Resistance Properties Chemical Resistant
  • Finish Brushed
  • Number of Outlet Openings 0
  • Outlet Orientation Vertical
  • Standards UL Listed
  • Material Type Metallic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories