FLAME-RESISTANT WELDING GLOVES, LINED, TIG, SMALL/7, WHITE/BROWN, GOATSKIN, PAIR
FLAME-RESISTANT WELDING GLOVES, LINED, TIG, SMALL/7, WHITE/BROWN, GOATSKIN, PAIR
GANDER BRAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These are lined, flame-resistant, TIG welding gloves, size seven, fitting a small hand. These gunn-cut gloves are white and brown, made from goatskin leather with 100% Kevlar(R) stitching and wing-style thumbs.
Technical Specs
Item Welding Gloves
Colour Brown, Grey
Cuff Length 5 in
Cuff Style Gauntlet
Glove Construction Cut and Sewn
Glove Features Padded Palm, Reinforced Backhand and Thumb Crotch
Glove Leather Grade A
Glove Materials Goatskin Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Red Palm No
Leather Colour Brown, Grey
Leather Palm Process Grain
Oil Resistant No
Palm Style Padded
Reinforcement Coverage Reinforced Thumb Crotch
Series 60-1-1940
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application TIG
ANSI/ISEA Abrasion Level Not Tested
Cuff Colour Grey
Cuff Material Cowhide Leather
Glove Back Material Goatskin Leather
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Liner Material Cotton
High-Visibility No
Includes Glide Patch No
Includes Padded Palm Yes
Includes Pull Strap No
Insulated No
Leather Grade Premium
Max. Temp. 284 Degrees F
Palm Material Goatskin Leather
Reflective Backing No
Rope Channel Reinforcement No
Standards ANSI/ISEA 105
Thumb Style Wing
Touchscreen Compatible No
Waterproof No
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.01
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.61
/ PAIR