!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRELESS DIGITAL MICROMETER, 2 IN TO 3 IN/50 TO 75MM RANGE, IP67

WIRELESS DIGITAL MICROMETER, 2 IN TO 3 IN/50 TO 75MM RANGE, IP67

STARRETT

WIRELESS DIGITAL MICROMETER, 2 IN TO 3 IN/50 TO 75MM RANGE, IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS DIGITAL MICROMETER, 2 IN TO 3 IN/50 TO 75MM RANGE, IP67

WIRELESS DIGITAL MICROMETER, 2 IN TO 3 IN/50 TO 75MM RANGE, IP67

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,528.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STAW733.1MEXFLZ75
  • Mfr. Model # W733.1MEXFLZ-75
  • UNSPSC # 41111634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Product Details

This wireless digital micrometers is made out of cast iron. It has a friction thimble. This wireless digital micrometer includes a plastic case and a battery.

Technical Specs

  • ItemWireless Digital Micrometre
  • Resolution0.00005 in/0.001 mm
  • IP RatingIP67
  • Data Output TypeWireless
  • Coolant ResistantYes
  • Included CertificationCertificate of Inspection
  • Thimble TypeFriction
  • Anvil ShapeFlat Carbide Tipped
  • Case IncludedYes
  • Compatible Wireless TransmitterEmbedded Radio
  • Frame MaterialCast Iron
  • IncludesPlastic Case
  • Lock Nut TypeLever
  • Maximum Measurement - mm75 mm
  • Minimum Measurement - mm50 mm
  • Spindle Diameter0.250 in
  • Spindle ShapeFlat
  • Range 2 in to 3 in, 50 mm to 75 mm
  • Accuracy +/-0.00015 in, +/-0.004 mm
  • SPC Output No
  • Long Form Calibration Certificate No
  • Dimension Type Inch/Metric
  • Operation Type Digital
  • Anvil Material Carbide
  • Battery Size Rechargeable
  • Compatible Data Output Cable Embedded radio allows to send data up to 30 in with no end nodes or cables
  • Display Type LCD
  • Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
  • Includes Battery Yes
  • Maximum Measurement - Inch 3 in
  • Minimum Measurement - Inch 2 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Material Carbide
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list