!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRELESS DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP67, BUILT-IN WIRELESS, 4-WAY

WIRELESS DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP67, BUILT-IN WIRELESS, 4-WAY

STARRETT

WIRELESS DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP67, BUILT-IN WIRELESS, 4-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP67, BUILT-IN WIRELESS, 4-WAY

WIRELESS DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP67, BUILT-IN WIRELESS, 4-WAY

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $934.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STAW798B6/150
  • Mfr. Model # W798B-6/150
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This wireless digital caliper is made out of stainless steel. This wireless digital caliper includes a case and a battery.

Technical Specs

  • ItemWireless Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingIP67
  • Data Output TypeBuilt-In Wireless
  • Caliper MaterialStainless Steel
  • Coolant ResistantYes
  • Included CertificationNo
  • Jaw Depth1 1/2 in
  • Maximum Measurement - Inch6 in
  • Measurements4-Way
  • Measures Inside DimensionYes
  • Measures StepYes
  • Minimum Measurement - mm0.01 mm
  • Battery Size3V
  • Compatible Wireless TransmitterEmbedded radio
  • Depth Rod ShapeFlat
  • Graduations - Lower Scale0.5 in
  • Includes BatteryYes
  • Jaw Depth - Upper Jaw5/8 in
  • With Locking NutYes
  • Range 0 mm to 150 mm, 0 in to 6 in
  • Accuracy +/-0.02 mm (0 mm to 100 mm), +/-0.03 mm (Greater Than 100 mm to 150 mm), +/-0.001 in
  • SPC Output No
  • Absolute Positioning Yes
  • Dimension Type Inch/Metric
  • Dust Resistant Yes
  • Jaw Actuation Type Fine Adjust Carriage
  • Jaw Material Stainless Steel
  • Maximum Measurement - mm 150 mm
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - Inch +0.0005 in
  • Display Type LCD
  • Case Type Case
  • Water Resistant Yes
  • Functions Data Hold, Data Output, Inch/mm Conversion, Formulas, Digital Read Out, Set Min/Max Levels, Remote Display, Zero Set
  • Graduations - Upper Scale 5 mm
  • Includes Case Yes
  • Linear Encoder Type Inductive
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list