!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRELESS CLAMP METER MODULE,IFLEX,AC MOD

WIRELESS CLAMP METER MODULE,IFLEX,AC MOD

FLUKE

WIRELESS CLAMP METER MODULE,IFLEX,AC MOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS CLAMP METER MODULE,IFLEX,AC MOD

WIRELESS CLAMP METER MODULE,IFLEX,AC MOD

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $642.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETA3001FC
  • Mfr. Model # A3001FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Maximum AC Current Measurement2,500 A
  • IP RatingIP42
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleYes
  • Jaw StyleClamp On
  • Special FeaturesWireless Communication
  • Display TypeLCD
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery AccessYes
  • Calibration Frequency1 Year
  • Digital/AnalogDigital
  • IncludesCurrent Module, iFlex Coil, Magnetic Strap, Quick Start Guide Only
  • Instrument Counts6,000
  • Maximum Conductor Size10 in (254.0mm)
  • Maximum Storage Temperature140 Degrees F
  • Minimum Operating Temperature14 Degrees F
  • Overall Height6.5 in
  • Peak HoldNo
  • Thermometer TypeType K Thermocouple
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Current Leakage Testing No
  • Parameters Measured AC Current, Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 10 in
  • Calibration Certificate Included No
  • Data Hold No
  • AC Current Measurement Resolution 0.1 A
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size AA
  • DC Current Measurement Resolution 0.1 A
  • Diode Test No
  • Inrush Current Measurable Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Operating Temperature 122 Degrees F
  • Memory Max/Min/Avg
  • Non-Contact Voltage Detector No
  • Overall Width 2.5 in
  • Standards CSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list