!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRED THERMOSTAT, SINGLE-STAGE, PLASTIC, WALL-MOUNTED, 24V DC, FOR FRIEDRICH PTAC

WIRED THERMOSTAT, SINGLE-STAGE, PLASTIC, WALL-MOUNTED, 24V DC, FOR FRIEDRICH PTAC

FRIEDRICH

WIRED THERMOSTAT, SINGLE-STAGE, PLASTIC, WALL-MOUNTED, 24V DC, FOR FRIEDRICH PTAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRED THERMOSTAT, SINGLE-STAGE, PLASTIC, WALL-MOUNTED, 24V DC, FOR FRIEDRICH PTAC

WIRED THERMOSTAT, SINGLE-STAGE, PLASTIC, WALL-MOUNTED, 24V DC, FOR FRIEDRICH PTAC

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FRERT7
  • Mfr. Model # RT7
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Vert-I-Pak single-stage wall-mounted wired thermostat with two fan speeds and a backlight has an operating voltage of 24V DC and is made of plastic. It measures 7 9/16 width x 5 11/16 height x 2 1/8 inches depth and is suitable for use with Friedrich packaged terminal air conditioner/vertical terminal air conditioner. The thermostat includes a mounting kit.

Technical Specs

  • ItemWired Thermostat
  • MaterialPlastic
  • For Use WithFriedrich PTAC
  • Width7 9/16 in
  • IncludesMounting Kit
  • Voltage 24V DC
  • Requires Installed Friedrich PTAC/VPAK
  • Height 5 11/16 in
  • Depth 2 1/8 in
  • Accessory Type Wired Thermostat
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories