close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Carbon steel knot-twisted wire cup brush is made from top quality wire that is precisely positioned for perfect balance and smooth, but aggressive and fast brushing action. Safety supporting ring controls flaring to extend brush life.
Technical Specs
Item Cup Brush
Bristle Material Stainless Steel
Wire Dia. 0.02 in
Colour Orange
Connector Type Threaded Hole
Operating Speed - Maximum 8,600 RPM
Bristle Type Knot Twist Wire
Brush Dia. 4 in
Compatible Tool Type Angle Grinder
Primary Material Application Steel
Connector Size 5/8"-11
Country of Origin China
(subject to change)
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.87
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.07
/ EACH