!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMPED WIRE CUP BRUSH, 9000 RPM, THREADED ARBOR, 4 IN, 0.009 IN WIRE

CRIMPED WIRE CUP BRUSH, 9000 RPM, THREADED ARBOR, 4 IN, 0.009 IN WIRE

NORTON

CRIMPED WIRE CUP BRUSH, 9000 RPM, THREADED ARBOR, 4 IN, 0.009 IN WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPED WIRE CUP BRUSH, 9000 RPM, THREADED ARBOR, 4 IN, 0.009 IN WIRE

CRIMPED WIRE CUP BRUSH, 9000 RPM, THREADED ARBOR, 4 IN, 0.009 IN WIRE

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.69 / EACH

EHC: EHC :
Min Qty 5 = $418.45

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN33494
  • Mfr. Model # 66252833494
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This threaded arbor crimped wire cup brush is intended to protect surfaces for steel applications and has a maximum RPM of 9,000. Each brush has a diameter of four inches while the wire is 0.009 inch in diameter.

Technical Specs

  • ItemCup Brush with Protective Guard
  • Bristle MaterialCarbon Steel
  • Wire Dia.0.009 in
  • Compatible Tool TypeRight Angle Grinder
  • Primary Material ApplicationCast Iron
  • Connector Size5/8"-11
  • SeriesBlueFire
  • Bristle Type Crimped Wire
  • Brush Dia. 4 in
  • Bristle Length 1 3/16 in
  • Colour Grey
  • Connector Type Threaded Hole
  • Operating Speed - Maximum 9,000 RPM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list