!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL BRUSH, KNOTTED WIRE, 5/8"-11 ARBOR, 1 IN BRISTLE TRIM, 4 IN BRUSH DIA/0.02 WIRE DIA, STEEL

WHEEL BRUSH, KNOTTED WIRE, 5/8"-11 ARBOR, 1 IN BRISTLE TRIM, 4 IN BRUSH DIA/0.02 WIRE DIA, STEEL

WALTER SURFACE TECHNOLOGIES

WHEEL BRUSH, KNOTTED WIRE, 5/8"-11 ARBOR, 1 IN BRISTLE TRIM, 4 IN BRUSH DIA/0.02 WIRE DIA, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL BRUSH, KNOTTED WIRE, 5/8"-11 ARBOR, 1 IN BRISTLE TRIM, 4 IN BRUSH DIA/0.02 WIRE DIA, STEEL

WHEEL BRUSH, KNOTTED WIRE, 5/8"-11 ARBOR, 1 IN BRISTLE TRIM, 4 IN BRUSH DIA/0.02 WIRE DIA, STEEL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT13W441
  • Mfr. Model # 13W441
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

This knotted wire wheel brush has a diameter of four inches and can be mounted with a 5/8"-11 threaded arbor. It has a maximum RPM of 20,000, a one-inch bristle trim length, and a wire diameter of 0.02 inches. This steel brush is made for use with angle grinders.

Technical Specs

  • ItemWire Wheel Brush
  • Bristle MaterialSteel
  • Bristle Diameter0.02 in
  • Compatible Tool TypeAngle Grinder
  • Connector TypeThreaded Hole
  • Operating Speed - Maximum20,000 RPM
  • Bristle Type Knot Wire
  • Brush Dia. 4 in
  • Bristle Length 1 in
  • Primary Material Application Steel
  • Connector Size 5/8"-11
  • Series ALLSTEEL(TM)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list