WHEEL BRUSH, CRIMPED WIRE, 5/8"-11 ARBOR, 1 IN BRISTLE TRIM, 4 IN BRUSH DIA/0.0118 WIRE DIA, STEEL
WHEEL BRUSH, CRIMPED WIRE, 5/8"-11 ARBOR, 1 IN BRISTLE TRIM, 4 IN BRUSH DIA/0.0118 WIRE DIA, STEEL
WALTER SURFACE TECHNOLOGIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This crimped wire wheel brush has a diameter of four inches and can be mounted with a 5/8"-11 threaded arbor. It has a maximum RPM of 12,500, a one-inch bristle trim length, and a wire diameter of 0.0118 inches. This steel brush is made for use with angle grinders.
Technical Specs
Item Wire Wheel Brush
Bristle Material Carbon Steel
Face Width 4 in
Compatible Tool Type Angle Grinder
Connector Type Threaded Hole
Operating Speed - Maximum 12,500 RPM
Series ALLSTEEL(TM) SAUCER-CUP BRUSHES, CRIMPED WIRES
Bristle Type Crimped Wire
Brush Dia. 4 in
Bristle Diameter 0.0118 in
Primary Material Application Steel
Connector Size 5/8"-11
Colour Grey
Country of Origin China
(subject to change)