WIRE WALL SHELF, 48 IN X 18 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, POST, SILVER
WIRE WALL SHELF, 48 IN X 18 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, POST, SILVER
METRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This wire wall shelf measures 48 inch width x 34 inch height x 18 inch depth and is grey with a chrome finish/coating. It includes two shelves and it is made out of steel. In addition, it has two shelves, a 250-pound load capacity. This wire wall shelf meets the standards for ISO 9001-9002, NSF.
Technical Specs
Item Wire Wall Shelf
Shelf Gauge 18 ga
Load Capacity per Shelf 125 lb
Usable Depth 18 1/8 in
Mounting Mechanism Post
Overall Depth 18 in
Overall Width 48 in
Includes (2) Shelves
Adjustability Adjustable
Finish Chrome
Shelf Adjustment Increments 1 in
Shelf Style Ventilated
Number of Shelves 2
Usable Width 47 7/8 in
Mounting Type Wire Mount
Overall Height 34 in
Load Capacity 250 lb
Material Steel
Colour Grey
Standards ISO 9001-9002, NSF
Country of Origin Varies
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$197.07
/ EACH
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$420.11
/ EACH