!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE WALL SHELF, 36 IN X 24 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER

WIRE WALL SHELF, 36 IN X 24 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER

METRO

WIRE WALL SHELF, 36 IN X 24 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE WALL SHELF, 36 IN X 24 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER

WIRE WALL SHELF, 36 IN X 24 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $411.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1BEX5
  • Mfr. Model # SW53C-2-2436
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • ItemWire Wall Shelf
  • Shelf Gauge18 ga
  • Load Capacity per Shelf125 lb
  • Usable Depth24 1/8 in
  • Mounting MechanismDirect
  • Overall Depth24 in
  • Overall Width36 in
  • Includes(2) Shelves
  • MaterialSteel
  • ColourSilver
  • StandardsNSF, ISO 9001-9002
  • Shelf Adjustment Increments 1 in
  • Shelf Style Ventilated
  • Number of Shelves 2
  • Usable Width 35 7/8 in
  • Mounting Type Wall Mount
  • Overall Height 34 in
  • Load Capacity 250 lb
  • Includes Mounting Hardware Yes
  • Adjustability Adjustable
  • Finish Chrome

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list