!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE WALL SHELF, 48 IN X 18 IN, 1 SHELF, 250 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER

WIRE WALL SHELF, 48 IN X 18 IN, 1 SHELF, 250 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER

METRO

WIRE WALL SHELF, 48 IN X 18 IN, 1 SHELF, 250 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE WALL SHELF, 48 IN X 18 IN, 1 SHELF, 250 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER

WIRE WALL SHELF, 48 IN X 18 IN, 1 SHELF, 250 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $291.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1BEX6
  • Mfr. Model # SW31C-1-1848
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This wire wall shelf measures 48 inch width x 14 inch height x 18 inch depth and is grey with a chrome finish/coating. It includes one shelf and post mounts and it is made out of steel. In addition, it has one shelf, a 250-pound load capacity. This wire wall shelf meets the standards for NSF.

Technical Specs

  • ItemWire Wall Shelf
  • Shelf Gauge18 ga
  • Load Capacity per Shelf250 lb
  • Usable Depth18 1/8 in
  • Mounting MechanismDirect
  • Overall Depth18 in
  • Overall Width48 in
  • Includes(1) Shelf and Post Mounts
  • MaterialSteel
  • ColourGrey
  • StandardsNSF
  • Shelf Adjustment Increments 1 in
  • Shelf Style Ventilated
  • Number of Shelves 1
  • Usable Width 47 7/8 in
  • Mounting Type Wall Mount
  • Overall Height 14 in
  • Load Capacity 250 lb
  • Includes Mounting Hardware Mounting Hardware Included
  • Adjustability Adjustable
  • Finish Chrome
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list