WIRE WALL SHELF, 36 IN X 18 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER
WIRE WALL SHELF, 36 IN X 18 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT, SILVER
METRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This wire wall shelf measures 36 inch width x 34 inch height x 18 inch depth and is grey with a chrome finish/coating. It includes two shelves and it is made out of steel. In addition, it has two shelves, a 250-pound load capacity. This wire wall shelf meets the standards for NSF.
Technical Specs
Item Wire Wall Shelf
Shelf Gauge 18 ga
Load Capacity per Shelf 125 lb
Usable Depth 18 1/8 in
Mounting Mechanism Direct
Overall Depth 18 in
Overall Width 36 in
Includes (2) Shelves
Adjustability Adjustable
Finish Chrome
Shelf Adjustment Increments 1 in
Shelf Style Ventilated
Number of Shelves 2
Usable Width 35 7/8 in
Mounting Type Wall Mount
Overall Height 34 in
Load Capacity 250 lb
Material Steel
Colour Grey
Standards NSF
Country of Origin Varies
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$163.50
/ EACH
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$421.69
/ EACH