WIRE TERMINAL KIT, ALL-IN-ONE TERMINAL TOOL, CRIMP TERMINATION, 281 PIECES
WIRE TERMINAL KIT, ALL-IN-ONE TERMINAL TOOL, CRIMP TERMINATION, 281 PIECES
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This wire terminal kit has an operating temperature of 302 Degrees F. It includes 1 x 24c969 crimping tool, 12 x 4frf7, 12 x 4frg2, 12 x 4frg7, 12 x 5ugn1, 12 x 5whe2, (17) 5ugk9, (18) 4frf8, (18) 4frf9, (18) 4frg3, (18) 4frg4, (18) 4frg8, (18) 5ugk7, (18) 5ugk8, (34) 4fr and more.
Technical Specs
Item Wire Terminal Kit
Insulation Material None
Minimum Wire Size 22 AWG
Number of Pieces 281
Tools Included All-in-One Terminal Tool
Standards UL/cUL Listed E96029 and E128651
For Conductor Type Solid Copper, Stranded Copper
Number of Sizes 3
Wire Sizes Included 10 to 12 AWG, 14 to 16 AWG, 16 to 22 AWG, 18 to 22 AWG
For Conductor Material Copper
Maximum Operating Temperature 302 Degrees F
Maximum Wire Size 10 AWG
Termination Style Crimp
RoHS Compliant Yes
Colour Blue, Red, Yellow
Includes (1) 24C969 Crimping Tool, (12) 4FRF7, (12) 4FRG2, (12) 4FRG7, (12) 5UGN1, (12) 5WHE2, (17) 5UGK9, (18) 4FRF8, (18) 4FRF9, (18) 4FRG3, (18) 4FRG4, (18) 4FRG8, (18) 5UGK7, (18) 5UGK8, (34) 4FRG6, (36) 4FRG5, (8) 4FRG1
Terminal Type Butt Splice Connectors, Female Quick Disconnects, Flag Disconnects, Fork Terminals, Male Quick Disconnects, Ring Terminals
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.08
/ EACH
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$97.18
/ EACH
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.53
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.70
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.73
/ EACH
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$651.75
/ EACH
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.70
/ EACH
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.99
/ EACH