!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE TERMINAL KIT,CRIMP TRMINLS,160 PCS.

WIRE TERMINAL KIT,CRIMP TRMINLS,160 PCS.

PANDUIT

WIRE TERMINAL KIT,CRIMP TRMINLS,160 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE TERMINAL KIT,CRIMP TRMINLS,160 PCS.

WIRE TERMINAL KIT,CRIMP TRMINLS,160 PCS.

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39CA59
  • Mfr. Model # KP-1075Y
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.2 lbs

Product Details

This wire terminal kit includes 10 x bsv10x vinyl butt splices, 10 x bsv14x, 10 x bsv18x, 10 x dnf14-250, 10 x dnf18-250 nylon disconnects, 10 x jn418-212 nylon wire joints, 10 x pv10-10r vinyl ring terminals, 10 x pv10-8r and more.

Technical Specs

  • ItemWire Terminal Kit
  • Insulation MaterialNone
  • Maximum Wire Size10 AWG
  • Tools IncludedNone
  • For Conductor TypeSolid Copper, Stranded Copper
  • Number of Sizes12
  • For Conductor Material Copper
  • Minimum Wire Size 22 AWG
  • Number of Pieces 160
  • Manufacture Model Numbers Included BSV10X, BSV14X, BSV18X, DNF14-250, DNF18-250, JN418-212, PV10-10R, PV10-8R, PV14-10R, PV14-8F, PV18-6F, PV18-8R
  • Includes (10) BSV10X Vinyl Butt Splices, (10) BSV14X, (10) BSV18X, (10) DNF14-250, (10) DNF18-250 Nylon Disconnects, (10) JN418-212 Nylon Wire Joints, (10) PV10-10R Vinyl Ring Terminals, (10) PV10-8R, (20) PV14-10R, (20) PV14-8F Vinyl Fork Terminals, (20) PV18-6F, (20) PV18-8R, Plastic Box
  • Terminal Type Butt Splice Connectors, Closed-End Crimp Connectors, Ring Terminals

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list