WIRE STRIPPERS INSULATED
WIRE STRIPPERS INSULATED
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Insulated wire stripper/cutter. Gauges, cuts, strips, and loops wire. Spring-loaded for self-opening. Compact, lightweight wire-stripping, cutting tool. Narrow nose fits into tight places. Strips and cuts 10, 12, 14, 16, 18 solid AWG.
Technical Specs
Item Wire Stripper
Type Electrical Wire Strippers
Cutting Capacities 18 to 10 AWG (Solid)
Insulated Yes
Adjustment Mechanism None
Body Material Steel
Grip Style Standard Cushion
Jaw Opening Type Spring Return
Minimum Wire/Cable Diameter 18 ga
Overall Length 7 in
Tether Ready No
Weight 9.6 oz
Maximum Stripping Capacity - Solid Wire 10 AWG
Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
For Wire/Cable Type Solid Wire
Handle Style Standard
Voltage Rating 1,000 V
Application Cutting, Looping, Stripping
Features Hardened Spring Steel With Precision-Ground Stripping Holes for Easy Removal of Insulation, Narrow Nose Fits Into Tight Places, Spring-Loaded Action for Self-Opening
Handle Colour Orange
Maximum Wire/Cable Diameter 10 ga
Nose Shape Narrow
Standards IEC 60900 and ASTM F1505
Tool Functions Cut, Loop
Minimum Stripping Capacity - Solid Wire 18 AWG