!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE STRIPPER, 30 TO 10 AWG, 0.25 MM TO 0.81 MM/0.64 MM TO 2.58 MM, 7 IN OVERALL L, CUT, 1123

WIRE STRIPPER, 30 TO 10 AWG, 0.25 MM TO 0.81 MM/0.64 MM TO 2.58 MM, 7 IN OVERALL L, CUT, 1123

GREENLEE COMMUNICATIONS

WIRE STRIPPER, 30 TO 10 AWG, 0.25 MM TO 0.81 MM/0.64 MM TO 2.58 MM, 7 IN OVERALL L, CUT, 1123 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE STRIPPER, 30 TO 10 AWG, 0.25 MM TO 0.81 MM/0.64 MM TO 2.58 MM, 7 IN OVERALL L, CUT, 1123

WIRE STRIPPER, 30 TO 10 AWG, 0.25 MM TO 0.81 MM/0.64 MM TO 2.58 MM, 7 IN OVERALL L, CUT, 1123

GREENLEE COMMUNICATIONS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NHR4
  • Mfr. Model # 1123
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

This Paladin series wire stripper has a length of 7 inches and is not insulated. The handle has a angled style/type. It features built-in safety lock, designed at 22 degrees angle, non-scoring strip and meets the standards for RoHS. In addition, it is not tether ready with a rubber grip. This wire stripper includes pa1117, pa1118 gripp-strippers.

Technical Specs

  • ItemWire Stripper
  • Stripping Capacity - Solid Wire10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
  • Stripping Capacity- Stranded Wire10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
  • Cutting Capacities30 to 10 AWG
  • IncludesPA1117, PA1118 GripP-Strippers
  • Wire Stripper LocationNose Side
  • FeaturesBuilt-In Safety Lock, Designed at 22 Degrees Angle, Non-Scoring Strip
  • Maximum Wire/Cable Diameter10 ga
  • Nose ShapeAngled
  • SeriesPaladin
  • Tool Functions Cut
  • Stripping Capacity- Cable 0.25 to 0.81 mm, 0.64 to 2.58 mm
  • Number of Strippers Included 2
  • Tether Ready Not Tether Ready
  • Handle Style Angled
  • Insulated Not Insulated
  • Grip Material Rubber
  • Minimum Wire/Cable Diameter 30 ga
  • Overall Length 7 in
  • Standards RoHS
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list