!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE STRIPPER, STEEL, ANGLED HANDLE, DELUXE CUSHION GRIP, FOR CUTTING, STRIPPING, 2 IN L, 0.44 LB

WIRE STRIPPER, STEEL, ANGLED HANDLE, DELUXE CUSHION GRIP, FOR CUTTING, STRIPPING, 2 IN L, 0.44 LB

MILWAUKEE

WIRE STRIPPER, STEEL, ANGLED HANDLE, DELUXE CUSHION GRIP, FOR CUTTING, STRIPPING, 2 IN L, 0.44 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE STRIPPER, STEEL, ANGLED HANDLE, DELUXE CUSHION GRIP, FOR CUTTING, STRIPPING, 2 IN L, 0.44 LB

WIRE STRIPPER, STEEL, ANGLED HANDLE, DELUXE CUSHION GRIP, FOR CUTTING, STRIPPING, 2 IN L, 0.44 LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48223044
  • Mfr. Model # 48-22-3044
  • UNSPSC # 42293800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This wire stripper has a length of 2 inch, plus it weighs 0.44 pounds and is not insulated. The handle has a angled style/type. It features spring loaded. In addition, it is made of steel, with a deluxe cushion grip. This wire stripper is designed for: cutting, stripping.

Technical Specs

  • ItemWire Stripper
  • Stripping Capacity- Stranded Wire12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
  • For Wire/Cable TypeSolid Wire, Stranded Wire
  • Handle StyleAngled
  • Adjustment MechanismNone
  • InsulatedNot Insulated
  • Body MaterialSteel
  • Overall Length2 in
  • Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
  • Type Multi Functional Wire Strippers
  • Cutting Capacities 10 to 18 AWG (Solid), 12 to 20 AWG (Stranded)
  • Grip Style Deluxe Cushion
  • Tool Functions Cut, Strip
  • Application Cutting, Stripping
  • Features Spring Loaded
  • Weight 0.44 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list