!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE STRIPPER/CUTTER, CUTTING/STRIPPING, 6 3/4 IN PRODUCT L, RG-59/6/RG-6, MANUAL

WIRE STRIPPER/CUTTER, CUTTING/STRIPPING, 6 3/4 IN PRODUCT L, RG-59/6/RG-6, MANUAL

JONARD TOOLS

WIRE STRIPPER/CUTTER, CUTTING/STRIPPING, 6 3/4 IN PRODUCT L, RG-59/6/RG-6, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE STRIPPER/CUTTER, CUTTING/STRIPPING, 6 3/4 IN PRODUCT L, RG-59/6/RG-6, MANUAL

WIRE STRIPPER/CUTTER, CUTTING/STRIPPING, 6 3/4 IN PRODUCT L, RG-59/6/RG-6, MANUAL

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TDK7
  • Mfr. Model # JIC-1022
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 374
  • Shipping Weight 0.3 lbs

Product Details

This wire stripper/cutter has a length of 6¾ inch, plus it weighs 0.34 pounds and is not insulated. The handle has a standard style/type. In addition, it is made of plastic, and is not tether ready with a standard cushion grip. This wire stripper/cutter is designed for: cutting, stripping.

Technical Specs

  • ItemWire Stripper/Cutter
  • Stripping Capacity- CableRG-59/6, RG-6
  • TypeElectrical Wire Strippers
  • Cutting Capacities22 to 10 AWG
  • Grip StyleStandard Cushion
  • InsulatedNot Insulated
  • Body MaterialPlastic
  • Minimum Wire/Cable Diameter0.6 mm
  • Tether ReadyNot Tether Ready
  • Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • For Wire/Cable Type Copper Cable, Fibre Optic Cable
  • Handle Style Standard
  • Adjustment Mechanism Manual
  • Application Cutting, Stripping
  • Maximum Wire/Cable Diameter 3 mm
  • Overall Length 6 3/4 in
  • Weight 0.34 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list