!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE STRIPPER,CUSHION GRIP,7-1/8" L

WIRE STRIPPER,CUSHION GRIP,7-1/8" L

MILWAUKEE

WIRE STRIPPER,CUSHION GRIP,7-1/8" L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE STRIPPER,CUSHION GRIP,7-1/8" L

WIRE STRIPPER,CUSHION GRIP,7-1/8" L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-6109
  • Mfr. Model # 48-22-6109
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • ItemWire Stripper
  • Stripping Capacity- Stranded Wire10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
  • For Wire/Cable TypeSolid Wire, Stranded Wire
  • Handle StyleStandard
  • Adjustment MechanismNone
  • Blade MaterialSteel
  • Body MaterialMetal
  • Grip StyleStandard Cushion
  • Maximum Wire/Cable Diameter12 ga
  • Overall Length7 1/8 in
  • Tether ReadyNo
  • Weight0.4 lb
  • Maximum Stripping Capacity - Solid Wire8 AWG
  • Minimum Stripping Capacity - Stranded Wire18 AWG
  • Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
  • Type Electrical Wire Strippers
  • Cutting Capacities #6 (Bolts), #8 (Bolts), 10 to 20 AWG (Stranded Wire), 8 to 18 AWG (Solid Wire)
  • Insulated No
  • Application Cutting, Stripping
  • Blade Style Rounded Edge
  • Features Corrosion Resistant, Rust Protection
  • Jaw Opening Type Spring Return
  • Minimum Wire/Cable Diameter 20 ga
  • Standards ASME
  • Tool Functions Screw Shear
  • Minimum Stripping Capacity - Solid Wire 18 AWG
  • Maximum Stripping Capacity - Stranded Wire 10 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list