WIRE STRIPPER, 30 TO 8 AWG, RG-59/6/RG-6, 6½ IN OVERALL L, INSULATED, STANDARD CUSHION GRIP
WIRE STRIPPER, 30 TO 8 AWG, RG-59/6/RG-6, 6½ IN OVERALL L, INSULATED, STANDARD CUSHION GRIP
JONARD TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wire stripper has a length of 6½ inch, plus it weighs 0.44 pounds and is insulated. The handle has a standard style/type. It features guards are integrated into the soft tpe handles to prevent contact with conductive parts and meets the standards for ASTM F1505-01, IEC 60900, VDE. In addition, it is made of steel, with a standard cushion grip. This wire stripper is designed for: stripping.
Technical Specs
Item Wire Stripper
Stripping Capacity- Cable RG-59/6, RG-6
Type Electrical Wire Strippers
Cutting Capacities 30 to 8 AWG
Grip Style Standard Cushion
Insulated Insulated
Body Material Steel
Maximum Wire/Cable Diameter 8 ga
Overall Length 6 1/2 in
Weight 0.44 lb
Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
For Wire/Cable Type Solid Wire, Stranded Wire
Handle Style Standard
Adjustment Mechanism None
Application Stripping
Features Guards are Integrated Into the Soft TPE Handles to Prevent Contact with Conductive Parts
Minimum Wire/Cable Diameter 30 ga
Standards ASTM F1505-01, IEC 60900, VDE
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.43
/ each