WIRE STRIPPER, 30 AWG TO 22 AWG, 6¼ IN OVERALL L, STANDARD CUSHION GRIP, 6 TO 8 IN, 11047
WIRE STRIPPER, 30 AWG TO 22 AWG, 6¼ IN OVERALL L, STANDARD CUSHION GRIP, 6 TO 8 IN, 11047
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Wire stripper/cutter. Solid wire sizes 22 - 30. Strippers gauge, cut, strip and loop wire. Spring-loaded, self-opening action. Strong, hardened steel with precision ground stripping holes. Clear gauge markings on both sides. Black oxide finish.
Technical Specs
- ItemWire Stripper
- TypeCombination Wire and Cable Strippers
- Cutting Capacities30 to 22 AWG (Solid)
- Grip StyleStandard Cushion
- InsulatedNot Insulated
- Body MaterialSteel
- Maximum Wire/Cable Diameter22 ga
- Overall Length6 1/4 in
- Weight4.3 oz
- Stripping Capacity - Solid Wire 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
- For Wire/Cable Type Solid Wire
- Handle Style Standard
- Adjustment Mechanism None
- Application Cutting, Looping, Stripping
- Features Spring Loaded Action for Self Opening
- Minimum Wire/Cable Diameter 30 ga
- Tether Ready Not Tether Ready
- Country of Origin United States
(subject to change)
Alternate Products
-
JONARD TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.68
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.59
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.64
/ EACH