WIRE STRIPPER, 24 TO 10 AWG, 8 IN OVERALL L, CRIMP/CUT, DELUXE CUSHION GRIP, 24 TO 10 AWG
WIRE STRIPPER, 24 TO 10 AWG, 8 IN OVERALL L, CRIMP/CUT, DELUXE CUSHION GRIP, 24 TO 10 AWG
IRWIN VISE-GRIP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wire stripper has a length of 8 inches and is not insulated. It features protouch grips, self-adjusting mechanism, swivel knob for micro-adjustments for gauges smaller and more and meets the standards for ANSI, ASTM, DIN. In addition, it is not tether ready with a deluxe cushion grip. This wire stripper is designed for: crimping, cutting, stripping.
Technical Specs
Item Wire Stripper
Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
For Wire/Cable Type Solid Wire, Stranded Wire
Grip Style Deluxe Cushion
Tool Functions Crimp, Cut
Application Crimping, Cutting, Stripping
Maximum Wire/Cable Diameter 10 ga
Overall Length 8 in
Tether Ready Not Tether Ready
Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Type Electrical Wire Strippers
Cutting Capacities 24 to 10 AWG
Adjustment Mechanism None
Insulated Not Insulated
Features Protouch Grips, Self-Adjusting Mechanism, Swivel Knob for Micro-Adjustments for Gauges Smaller Than 20 AWG
Minimum Wire/Cable Diameter 24 ga
Standards ANSI, ASTM, DIN
Country of Origin Taiwan
(subject to change)
Alternate Products
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.99
/ EACH