!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE STRIPPER, 22 TO 16 AWG, 5½ IN OVERALL L, STANDARD CUSHION GRIP, 22 TO 16 AWG, 45-638

WIRE STRIPPER, 22 TO 16 AWG, 5½ IN OVERALL L, STANDARD CUSHION GRIP, 22 TO 16 AWG, 45-638

IDEAL

WIRE STRIPPER, 22 TO 16 AWG, 5½ IN OVERALL L, STANDARD CUSHION GRIP, 22 TO 16 AWG, 45-638 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE STRIPPER, 22 TO 16 AWG, 5½ IN OVERALL L, STANDARD CUSHION GRIP, 22 TO 16 AWG, 45-638

WIRE STRIPPER, 22 TO 16 AWG, 5½ IN OVERALL L, STANDARD CUSHION GRIP, 22 TO 16 AWG, 45-638

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $501.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10F562
  • Mfr. Model # 45-638
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This wire stripper has a length of 5½ inches and is not insulated. The handle has a standard style/type. It features mil-spec die-type blades allow precision stripping and meets the standards for SAE-AS5768. In addition, it is made of plastic, and is not tether ready with a standard cushion grip. This wire stripper is designed for: stripping.

Technical Specs

  • ItemWire Stripper
  • Stripping Capacity- Stranded Wire16 AWG, 18 AWG, 20 AWG, 22 AWG
  • For Wire/Cable TypeSolid Wire, Stranded Wire
  • Handle StyleStandard
  • Adjustment MechanismNone
  • ApplicationStripping
  • FeaturesMil-Spec Die-Type Blades Allow Precision Stripping
  • Minimum Wire/Cable Diameter30 ga
  • StandardsSAE-AS5768
  • Stripping Capacity - Solid Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Type Electrical Wire Strippers
  • Cutting Capacities 22 to 16 AWG
  • Grip Style Standard Cushion
  • Insulated Not Insulated
  • Body Material Plastic
  • Maximum Wire/Cable Diameter 16 ga
  • Overall Length 5 1/2 in
  • Tether Ready Not Tether Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list