!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELVING UNIT, 48 IN X 18 IN X 67⅞ IN, DRY, QUICK-ADJUST, 4 SHELVES, SILVER, CART 2A

WIRE SHELVING UNIT, 48 IN X 18 IN X 67⅞ IN, DRY, QUICK-ADJUST, 4 SHELVES, SILVER, CART 2A

METRO

WIRE SHELVING UNIT, 48 IN X 18 IN X 67⅞ IN, DRY, QUICK-ADJUST, 4 SHELVES, SILVER, CART 2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELVING UNIT, 48 IN X 18 IN X 67⅞ IN, DRY, QUICK-ADJUST, 4 SHELVES, SILVER, CART 2A

WIRE SHELVING UNIT, 48 IN X 18 IN X 67⅞ IN, DRY, QUICK-ADJUST, 4 SHELVES, SILVER, CART 2A

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $793.19 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EWR5
  • Mfr. Model # CART 2A
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 630
  • Shipping Weight 40.0 lbs

Technical Specs

  • ItemWire Shelving Unit
  • FinishChrome
  • Overall Depth18 in
  • Overall Width48 in
  • Caster Wheel/Tread MaterialRubber
  • Load Capacity per Shelf150 lb
  • Number of Shelves4
  • Shelf Adjustment Increments1 in
  • AdjustabilityAdjustable
  • Post ShapeRound
  • Material Steel
  • Colour Grey
  • Overall Height 67 7/8 in
  • Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes
  • Caster Wheel Diameter 5 in
  • Whole Unit Load Capacity 600 lb
  • Shelf Adjustment Type Quick-Adjust
  • Shelving Configuration Standalone Unit
  • Includes (4) Super Adjustable Super Erecta Shelves, (4) Posts, (2) Swivel Casters, (2) Swivel Casters with Brakes
  • Recommended Environments Dry
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list