!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELVING UNIT, STARTER, 60 IN X 18 IN, 63 IN OVERALL H, 5 SHELVES, DRY/WET

WIRE SHELVING UNIT, STARTER, 60 IN X 18 IN, 63 IN OVERALL H, 5 SHELVES, DRY/WET

APPROVED VENDOR

WIRE SHELVING UNIT, STARTER, 60 IN X 18 IN, 63 IN OVERALL H, 5 SHELVES, DRY/WET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELVING UNIT, STARTER, 60 IN X 18 IN, 63 IN OVERALL H, 5 SHELVES, DRY/WET

WIRE SHELVING UNIT, STARTER, 60 IN X 18 IN, 63 IN OVERALL H, 5 SHELVES, DRY/WET

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $252.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM32V405
  • Mfr. Model # 32V405
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Product Details

Shelves adjust in 1 inch increments. 300-lb. shelf capacity (based on evenly distributed loads). Quickly assembles and adjusts, without tools. Include 4 posts with leveling feet and S hooks. NSF Certified. Available in zinc, chrome and black powder coat.

Technical Specs

  • ItemWire Shelving Unit
  • ColourBlack
  • Includes(4) Posts
  • MaterialSteel
  • Overall Height63 in
  • Recommended EnvironmentsDry, Wet
  • StandardsNSF
  • Shelf ConfigurationStarter
  • Number of Shelves5
  • Adjustability Adjustable
  • Finish Powder Coated
  • Load Capacity per Shelf 300 lb
  • Overall Depth 18 in
  • Overall Width 60 in
  • Shelf Adjustment Increments 1 in
  • Whole Unit Load Capacity 1,200 lb
  • Shelf Adjustment Type Split Sleeve
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list