!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELF, 72 IN X 36 IN, 1 SHELF, SPLIT SLEEVE, 600 LB LOAD CAPACITY, DRY, BLUE

WIRE SHELF, 72 IN X 36 IN, 1 SHELF, SPLIT SLEEVE, 600 LB LOAD CAPACITY, DRY, BLUE

APPROVED VENDOR

WIRE SHELF, 72 IN X 36 IN, 1 SHELF, SPLIT SLEEVE, 600 LB LOAD CAPACITY, DRY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELF, 72 IN X 36 IN, 1 SHELF, SPLIT SLEEVE, 600 LB LOAD CAPACITY, DRY, BLUE

WIRE SHELF, 72 IN X 36 IN, 1 SHELF, SPLIT SLEEVE, 600 LB LOAD CAPACITY, DRY, BLUE

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5GTC8
  • Mfr. Model # 5GTC8
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • ItemWire Shelf
  • FinishZinc-Plated
  • MaterialSteel
  • Overall Width72 in
  • Mounting Hardware RequiredMounting Hardware Required
  • Number of Shelves1
  • Shelf Adjustment TypeSplit Sleeve
  • Shelf Width72 in
  • Colour Blue
  • Load Capacity 600 lb
  • Overall Depth 36 in
  • Lip Type Stationary
  • Mounting Location Bottom, Middle, Top
  • Recommended Environments Dry
  • Shelf Depth 36 in
  • Standards NSF
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list