WIRE MESH SLING, TYPE 1, 10 GA WIRE GAUGE, STEEL, 14 FT SLING L, 4 IN SLING W, GALVANIZED
WIRE MESH SLING, TYPE 1, 10 GA WIRE GAUGE, STEEL, 14 FT SLING L, 4 IN SLING W, GALVANIZED
ROUGHNECK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Great for use in metalworking shops. Steel construction resists abrasion and cutting. Good flexibility and low stretch reduce load damage. Mesh width helps control and balance loads. Each sling proof tested and certified
Technical Specs
Item Wire Mesh Sling
Sling Material Steel
Sling Width 4 in
Vertical Hitch Capacity 4,800 lb
Basket Hitch Capacity 9,600 lb
Fitting Inside Width 3 in
Fitting Material Alloy Steel
End Type Choker Link, Triangle Link
Maximum Operating Temperature 550 Degrees F
Resistance Properties Abrasion-Resistant, Cut-Resistant
Wire Gauge 10 ga
Sling Length 14 ft
Sling Leg Length 12 3/4 ft
Choker Hitch Capacity 4,800 lb
Fitting Inside Length 4 in
Fitting Thickness 1/2 in
Hitch Type Basket, Choker, Vertical
Sling Finish Galvanized
Sling Type Type 1
Country of Origin United States
(subject to change)