!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE FEEDER,40V DC,43 LB,15.9IN H,12IN W

WIRE FEEDER,40V DC,43 LB,15.9IN H,12IN W

LINCOLN ELECTRIC

WIRE FEEDER,40V DC,43 LB,15.9IN H,12IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
WIRE FEEDER,40V DC,43 LB,15.9IN H,12IN W

WIRE FEEDER,40V DC,43 LB,15.9IN H,12IN W

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,210.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK52823
  • Mfr. Model # K5282-3
  • UNSPSC # 20101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • ItemWire Feeder
  • For Wire TypeFlux-Cored, Solid
  • Maximum Spool Diameter14 in
  • Maximum Wire Diameter1/16 in (Solid), 5/64 in (Core)
  • Minimum Wire Diameter0.023 in (Solid), 0.03 in (Core)
  • Rated Output600 A @ 60%
  • Wire Feeder Configuration2-Roll
  • ApplicationMIG Welding
  • ModelDLF-82
  • Overall Height15.9 in
  • PortabilityBenchtop
  • Power Cord Length8 ft
  • SeriesDLF-82
  • IncludesDLF-Feeder Wire Reel Stand, Drive Roll Kit Combination 0.035/0.045 in Solid Wire, Integrated 8 ft ArcLink Control Cable, Magnum(R) PRO Curve(TM) HDE(TM) 350 Welding Gun
  • Compatible with Model Magnum 350
  • Input Voltage 40V DC
  • Maximum Spool Weight 60 lb
  • Maximum Wire Feed Speed 800 in/min
  • Minimum Wire Feed Speed 50 in/min
  • Welding Mode CV
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG
  • Features Auto Settings, Customizable Start and Crater Settings, Limits/Lockouts, Maxtrac Wire Drive, Pulsed MIG Support, Synergic Weld Modes, Up to Four Stored Weld Schedules
  • Overall Depth 25.6 in
  • Overall Width 12 in
  • Power Cord Included Yes
  • Weight 43 lb
  • Enhanced Process Pulsed MIG (GMAW-P)
  • Standards CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list