!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE FEEDER,24V AC,56 LB,RED,16.5 IN H

WIRE FEEDER,24V AC,56 LB,RED,16.5 IN H

LINCOLN ELECTRIC

WIRE FEEDER,24V AC,56 LB,RED,16.5 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
WIRE FEEDER,24V AC,56 LB,RED,16.5 IN H

WIRE FEEDER,24V AC,56 LB,RED,16.5 IN H

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,250.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK50002
  • Mfr. Model # K5000-2
  • UNSPSC # 20101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • ItemWire Feeder
  • Compatible with SeriesFlextec 350X, Flextec 350X PowerConnect, Flextec 500X, Flextec 650X, Idealarc DC400, Idealarc DC600, Invertec V350 Pro
  • For Wire TypeFlux-Cored, Solid
  • Input Voltage24V AC
  • Maximum Spool Weight44 lb
  • Maximum Wire Feed Speed500 in/min
  • PhaseSingle-Phase
  • Welding ModeCV
  • Welding ProcessesFlux-Cored Welding (FCAW), MIG Welding (GMAW), Submerged Arc Welding (SAW)
  • FeaturesFour Memory Locations for Saving and Quick Recall of Weld Schedules
  • Overall Depth28 in
  • Overall Width15.5 in
  • Weight56 lb
  • ColourRed
  • Compatible with Model K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1346-13, K1346-22, K1728-13, K1728-5, K1728-6, K2400-1, K2400-2, K3425-1, K3607-1, K4271-1, K4272-1, K4273-1
  • Compatible with Brand Lincoln
  • Input Frequency 50/60 Hz
  • Maximum Spool Diameter 12 in
  • Maximum Wire Diameter 0.12 in (Flux-Cored), 3/32 in (Solid)
  • Minimum Wire Diameter 0.025 in (Solid)
  • Rated Output 600 A @ 60%
  • Wire Feeder Configuration 4-Roll
  • Application Heavy Fabrication, Structural Fabrication
  • Model K5000-2
  • Overall Height 16.5 in
  • Portability Benchtop
  • Series FlexFeed 84 Single
  • Includes Control cable (K1797-10), Gun adapter Standard #2 - #4 (K3345-1), Heavy duty wire reel stand, Inlet bushing (K1551-2), User interface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list