!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE FEEDER,15V DC,37 LB,BLACK,15 IN H

WIRE FEEDER,15V DC,37 LB,BLACK,15 IN H

LINCOLN ELECTRIC

WIRE FEEDER,15V DC,37 LB,BLACK,15 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE FEEDER,15V DC,37 LB,BLACK,15 IN H

WIRE FEEDER,15V DC,37 LB,BLACK,15 IN H

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15,570.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK41011
  • Mfr. Model # K4101-1
  • UNSPSC # 20101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.57 lbs

Technical Specs

  • ItemWire Feeder
  • Compatible with SeriesAir Vantage 566, Cross Country 300, Dual Maverick 200, Dual Maverick 200X, Flextec 350X, Flextec 350X PowerConnect, Flextec 500X, Flextec 650X, Flextec 650X Multi-Weld 350, Hydraulic Classic 300 MP, Idealarc CV305, Idealarc CV400, Idealarc DC400, Idealarc DC600, Invertec V275-S, Invertec V350 Pro, Ranger 225, Ranger 250 GXT, Ranger 305 D, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG, Ranger 330MDX, SAE-300 MP, Vantage 322, Vantage 435, Vantage 549, Vantage 566
  • For Wire TypeAluminum, Flux-Cored, Solid
  • Maximum Spool Diameter12 in
  • Maximum Wire Diameter1/16 in (Aluminum), 1/16 in (Solid), 5/64 in (Flux-Cored)
  • PhaseSingle-Phase
  • Welding ModeCC/CV
  • Welding ProcessesFlux-Cored Welding (FCAW), MIG Welding (GMAW)
  • FeaturesTrigger Interlock Switch
  • Overall Depth23.2 in
  • Overall Width8.7 in
  • Weight37 lb
  • ColourBlack
  • Compatible with Model K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1346-13, K1346-22, K1726-5, K1727-4, K1728-13, K1728-5, K1728-6, K1735-1, K2382-4, K2382-5, K2400-1, K2400-2, K2409-5, K2666-1, K2666-2, K2667-1, K2667-2, K2857-1, K2937-1, K3239-2, K3242-2, K3402-2, K3403-2, K3425-1, K3459-1, K3510-1, K3534-1, K3607-1, K3928-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4271-1, K4272-1, K4273-1, K4277-1, K4281-1, K4343-2, K4382-1, K4465-1, K4466-1, K4726-1, K4747-1
  • Compatible with Brand Lincoln
  • Input Voltage 15V DC
  • Maximum Spool Weight 45 lb
  • Maximum Wire Feed Speed 700 in/min
  • Rated Output 450 A @ 60%
  • Wire Feeder Configuration 2-Roll
  • Application Construction, Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
  • Model K4101-1
  • Overall Height 15 in
  • Portability Portable
  • Series LN-25 Pro
  • Includes Drive Roll Kit .040 - .045 in (1.0 - 1.2 mm) Cored Wire (KP1697-045C), LN-25 PRO Wire Feeder Standard (K2613-5), Magnum(R) PRO Curve(TM) 300 Welding Gun Ready-Pak(R) 15 ft (K2951-2-10-45)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list