!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONNECTOR, SCREW SET, WINGED, SQUARE SPRING, MAX 600V, 105 ° C, 16-6 AWG, BLUE, PP, BX 50

CONNECTOR, SCREW SET, WINGED, SQUARE SPRING, MAX 600V, 105 ° C, 16-6 AWG, BLUE, PP, BX 50

MARR

CONNECTOR, SCREW SET, WINGED, SQUARE SPRING, MAX 600V, 105 ° C, 16-6 AWG, BLUE, PP, BX 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR, SCREW SET, WINGED, SQUARE SPRING, MAX 600V, 105 ° C, 16-6 AWG, BLUE, PP, BX 50

CONNECTOR, SCREW SET, WINGED, SQUARE SPRING, MAX 600V, 105 ° C, 16-6 AWG, BLUE, PP, BX 50

MARR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.20 / BOX of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRE739P
  • Mfr. Model # 739P
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Product Details

Rated to handle a maximum temperature of 105 Degrees C and circuits up to 600 volts, this wire connector set has a fully insulated, blue, polypropylene cap with a long wing design and ribbed body for a better grip. The deep, wide chamber has a copper-coated square spring to keep 16- to 6-gauge wires secured and protected from damaging elements. Each box contains 50 pieces.

Technical Specs

  • ItemWire Connector
  • For Conductor MaterialCopper
  • StandardsUL E9809, TSCA Section 6(h) Compliant
  • Minimum Single Wire Size#12 AWG
  • Colour Blue
  • Contact Material Copper
  • Maximum Single Wire Size 6 AWG
  • Special Features Additional Twisting Power, High Quality
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list