!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIST ON WIRE CONNECTOR, RED/TAN, 250 PK

TWIST ON WIRE CONNECTOR, RED/TAN, 250 PK

IDEAL

TWIST ON WIRE CONNECTOR, RED/TAN, 250 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIST ON WIRE CONNECTOR, RED/TAN, 250 PK

TWIST ON WIRE CONNECTOR, RED/TAN, 250 PK

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.11 / PACKAGE of 250

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10K059
  • Mfr. Model # 30-244J
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 95
  • Shipping Weight 2.21 lbs

Product Details

This twist-on wire connector has an operating temperature of 221 Degrees F. It measures 0.94 W x 1.25 inch H. This twist-on wire connector meets the standards for CSA and UL. It is red/tan, and has 22 AWG to 8 AWG wire size. This twist-on wire connector features: cushion-grip, swept wings offer added comfort and extra leverage for less effort on large wire combinations, durable copolymer shell expands for smooth, progressive tightening that provides and more.

Technical Specs

  • ItemTwist-On Wire Connector
  • For Conductor MaterialCopper
  • Maximum Voltage600V
  • Maximum Wire Combination(4) 10 AWG
  • UL 94 Flammability RatingV-2
  • StandardsCSA Certified, UL Listed
  • Maximum Single Wire Size8 AWG
  • Overall Height1.25 in
  • Special FeaturesCushion-Grip, Swept Wings Offer Added Comfort and Extra Leverage for Less Effort on Large Wire Combinations, Durable Copolymer Shell Expands for Smooth, Progressive Tightening that Provides Dependable Connections, Expanding Square-Wire Spring Supports a Wide Range of Common Wiring Configurations, Hexagonal Top with Ribbed Cap Allows for Quick Fingertip Start
  • Colour Red, Tan
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Combination (2) 18 AWG
  • Contact Material Steel
  • Maximum Conductors 6
  • Insulation Material Polypropylene with TPE Overmold
  • Minimum Single Wire Size 22 AWG
  • Overall Width 0.94 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list