!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE CART, GREY, 20 IN W X 66½ IN H X 26½ IN L, STEEL, CHROME FINISH, 50 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER

WIRE CART, GREY, 20 IN W X 66½ IN H X 26½ IN L, STEEL, CHROME FINISH, 50 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER

R&B WIRE PRODUCTS INC.

WIRE CART, GREY, 20 IN W X 66½ IN H X 26½ IN L, STEEL, CHROME FINISH, 50 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE CART, GREY, 20 IN W X 66½ IN H X 26½ IN L, STEEL, CHROME FINISH, 50 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER

WIRE CART, GREY, 20 IN W X 66½ IN H X 26½ IN L, STEEL, CHROME FINISH, 50 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER

R&B WIRE PRODUCTS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $559.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RWR100CDC91C
  • Mfr. Model # 100CDC91C
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.5 lbs

Technical Specs

  • ItemWire Cart
  • MaterialSteel
  • Caster Wheel Dia.5 in
  • Caster Wheel TypeSwivel
  • Caster/Wheel Configuration(4) Swivel
  • Assembled/UnassembledUnassembled
  • Overall Length26 1/2 in
  • Axle-Mounted Wheel Dia.5 in
  • Axle-Mounted Wheel/Tread MaterialPolyurethane
  • Caster Frame MaterialSteel
  • Caster Mounting TypeStem
  • Caster Stem Length1 6/8 in
  • Caster Wheel Width1 in
  • Load Capacity 50 lb
  • Finish Chrome
  • Colour Grey
  • Caster Wheel/Tread Material Polyurethane
  • Collapsible Not Collapsible
  • Overall Height 66 1/2 in
  • Overall Width 20 in
  • Axle-Mounted Wheel Type Standard
  • Caster Core Material Plastic
  • Caster Mounting Height 5 1/2 in
  • Caster Stem Diameter 6/8 in
  • Caster Stem Type Round
  • Caster/Wheel Mounting Location Standard
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list