!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELVING UNIT, 36 IN X 18 IN X 68 IN, DRY, SPLIT SLEEVE, 4 SHELVES, WHITE

WIRE SHELVING UNIT, 36 IN X 18 IN X 68 IN, DRY, SPLIT SLEEVE, 4 SHELVES, WHITE

APPROVED VENDOR

WIRE SHELVING UNIT, 36 IN X 18 IN X 68 IN, DRY, SPLIT SLEEVE, 4 SHELVES, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELVING UNIT, 36 IN X 18 IN X 68 IN, DRY, SPLIT SLEEVE, 4 SHELVES, WHITE

WIRE SHELVING UNIT, 36 IN X 18 IN X 68 IN, DRY, SPLIT SLEEVE, 4 SHELVES, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $238.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3TPE4
  • Mfr. Model # 3TPE4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 631
  • Shipping Weight 44.0 lbs

Product Details

This wire shelving unit measures 36 inch width x 68 inch height x 18 inch depth and is white with a powder-coated finish/coating. It is made out of steel. In addition, it has four shelves, a 600-pound load capacity.

Technical Specs

  • ItemWire Shelving Unit
  • FinishPowder Coated
  • Overall Depth18 in
  • Overall Width36 in
  • Caster Wheel/Tread MaterialPolymer
  • Load Capacity per Shelf150 lb
  • Number of Shelves4
  • Shelf Adjustment Increments1 in
  • AdjustabilityAdjustable
  • Recommended EnvironmentsDry
  • Material Steel
  • Colour White
  • Overall Height 68 in
  • Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes
  • Caster Wheel Diameter 3 in
  • Whole Unit Load Capacity 600 lb
  • Shelf Adjustment Type Split Sleeve
  • Shelving Configuration Standalone Unit
  • Post Shape Round
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms