!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 350 LB LOAD CAPACITY, SILVER

UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 350 LB LOAD CAPACITY, SILVER

APPROVED VENDOR

UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 350 LB LOAD CAPACITY, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 350 LB LOAD CAPACITY, SILVER

UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 350 LB LOAD CAPACITY, SILVER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $245.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3TPA2
  • Mfr. Model # 3TPA2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 631
  • Shipping Weight 34.0 lbs

Product Details

Shipped unassembled. Shelves adjustable in 1 inch increments. All carts have 4 swivel casters (2 with brake). 2-shelf, 600-lb. models have 5 inch rubber casters. All other models have 3 inch rubber casters.

Technical Specs

  • ItemUtility Cart with Shallow Lipped Wire Shelves
  • Number of Shelves2
  • Shelf Length48 in
  • MaterialSteel
  • Caster Wheel Dia.3 in
  • Caster Wheel TypeStandard
  • Caster Wheel/Tread MaterialRubber
  • Handle Type(2) Raised
  • Shelf OrientationFlat
  • Adjustable Increments1 in
  • Shelf AdjustabilityFixed
  • Overall Length53 in
  • Bottom Shelf Lip Height1 1/4 in
  • Caster Mounting TypeStem
  • Load Capacity 350 lb
  • Shelf Width 24 in
  • Top Shelf Lip Height 1 1/4 in
  • Finish Chrome
  • Colour Grey
  • Caster Brake Type Side Pedal Brake
  • Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
  • Lip Style Flush
  • Collapsible Not Collapsible
  • Assembled/Unassembled Unassembled
  • Overall Height 39 in
  • Overall Width 24 in
  • Caster Core Material Polymer
  • Caster/Wheel Mounting Location Standard
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list