!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY-DUTY UTILITY CART WITH FLUSH WIRE SHELVES, 800 LB LOAD CAPACITY, 4 SWIVEL

HEAVY-DUTY UTILITY CART WITH FLUSH WIRE SHELVES, 800 LB LOAD CAPACITY, 4 SWIVEL

APPROVED VENDOR

HEAVY-DUTY UTILITY CART WITH FLUSH WIRE SHELVES, 800 LB LOAD CAPACITY, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY-DUTY UTILITY CART WITH FLUSH WIRE SHELVES, 800 LB LOAD CAPACITY, 4 SWIVEL

HEAVY-DUTY UTILITY CART WITH FLUSH WIRE SHELVES, 800 LB LOAD CAPACITY, 4 SWIVEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2HDD7
  • Mfr. Model # 2HDD7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 631
  • Shipping Weight 63.0 lbs

Technical Specs

  • ItemHeavy-Duty Utility Cart with Flush Wire Shelves
  • Number of Shelves2
  • Shelf Length60 in
  • MaterialSteel
  • Caster Wheel Dia.5 in
  • Caster Wheel TypeStandard
  • Caster Wheel/Tread MaterialRubber
  • Handle Type(2) Raised
  • Shelf OrientationFlat
  • Adjustable Increments2 in
  • Shelf AdjustabilityFixed
  • Overall Length63 1/2 in
  • Bottom Shelf Lip Height1 1/4 in
  • Caster Mounting TypeStem
  • Load Capacity 800 lb
  • Shelf Width 24 in
  • Top Shelf Lip Height 1 1/4 in
  • Finish Chrome
  • Colour Silver
  • Caster Brake Type No Brake Included
  • Caster/Wheel Configuration (4) Swivel
  • Lip Style Flush
  • Collapsible No
  • Assembled/Unassembled Unassembled
  • Overall Height 42 in
  • Overall Width 24 in
  • Caster Core Material Solid Rubber
  • Caster/Wheel Mounting Location Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list