!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
END BRUSH, TWIST WIRE, KNOTTED, 20000 MAX RPM, 1/4 IN SHANK, 3/4 IN BRUSH DIA/0.02 IN WIRE DIA

END BRUSH, TWIST WIRE, KNOTTED, 20000 MAX RPM, 1/4 IN SHANK, 3/4 IN BRUSH DIA/0.02 IN WIRE DIA

NORTON

END BRUSH, TWIST WIRE, KNOTTED, 20000 MAX RPM, 1/4 IN SHANK, 3/4 IN BRUSH DIA/0.02 IN WIRE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END BRUSH, TWIST WIRE, KNOTTED, 20000 MAX RPM, 1/4 IN SHANK, 3/4 IN BRUSH DIA/0.02 IN WIRE DIA

END BRUSH, TWIST WIRE, KNOTTED, 20000 MAX RPM, 1/4 IN SHANK, 3/4 IN BRUSH DIA/0.02 IN WIRE DIA

NORTON

Sale Price : $6.95 / EACH

Offer ends 05 Sep 2025

Your Price :
$32.05 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN53316
  • Mfr. Model # 69936653316
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Product Details

This twist wire knotted end brush has a 3/4 inch diameter and features a 1/4-inch shank for mounting. It has a maximum RPM of 20,000 and a wire diameter of 0.02 inches.

Technical Specs

  • ItemEnd Brush
  • Bristle MaterialCarbon Steel
  • Wire Dia.0.020 in
  • Compatible Tool TypeHand Sanding
  • Primary Material ApplicationCast Iron
  • Connector Size1/4 in
  • Shank Length7/8 in
  • Bristle Type Standard Twist Knot Wire
  • Brush Dia. 3/4 in
  • Bristle Length 7/8 in
  • Colour Grey
  • Connector Type Shank
  • Operating Speed - Maximum 20,000 RPM
  • Series BlueFire

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories